Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2064681

MPN #: STANDE-60-BK/DW

Luxor 60" Electic Stand Up Desk - 3-Stage Dual-Motor - Dark Walnut Top with Black Frame

Product Description
The Luxor electric height-adjustable standing desk delivers exceptional performance at the push of a button. The two motors quietly power the three-stage leg columns to quickly raise and lower the desk at an impressive rate of 1.2" per second while a programmable memory keypad will store two customized settings for preferred user heights.

The electric sit stand desk's solid steel frame features a telescoping leg system that offers greater adjustability while the spacious 60" desktop accommodates multiple monitors.

Whether used in a business or home office setting, this 3-stage dual motor electric stand up desk delivers the health benefits of standing while increasing productivity throughout the workday.

Features:
  • Electric push-button control adjusts desk height from 26" to 51.6"
  • Programmable memory keypad with up/down arrows store two preferred heights
  • Sturdy steel frame with 256 lbs. lift capacity
  • Two-motor system with 1.2" per second lift speed for smooth, fast and quiet height adjustment
  • Anti-collision mechanism prevents lowering the desk on top of objects in its path
  • Three-stage, telescoping leg system lifts heavier loads and allows lower and higher height adjustments
  • Generous 59" x 29.5" work surface provides plenty of room for multiple monitors
  • Melamine top with dark walnut finish
  • Furniture glides make the desk easy to move across carpeted and smooth surfaces
  • 7-year warranty on motors
  • Assembly required
  • Meets ANSI/BIFMA standards

Dimensions:
  • Overall: 59"W x 29.5"D x 26" to 51.6"H
  • Desktop: 59"W x 29.5"D
  • Cord: 9'


PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth29-1/2 in
Height26 - 51-3/5 in
Weight Capacity350 lbs

Product Details

Assembly RequiredYes
TypeAdjustable Height Standing Desk
Frame Color FamilyBlack
Top Color FamilyWalnut
Adjustment TypeElectric
CastersNo
DescriptionAdjustable Height Desk
Frame MaterialSteel
Manufacturers Part NumberSTANDE-60-BK/DW
ShapeRectangle
Top MaterialLaminate
BrandLuxor

Warranty

Warranty7 yr

Compliance & Certifications

CertificationscUL Certified