- 8" of height adjustment range (in 1" increments) accommodates students of all sizes
- Removable, 3"-deep storage bin with a 20 lb. weight capacity
- Clear plastic bin lets you see contents at a glance
- Built-in safety feature prevents bin from accidentally being pulled off its track
- Dual backpack hooks
- Full-swivel, lockable 2" casters for easy mobility
- Caster locks secure both the wheel and the swivel mechanism
- Trapezoidal shape allows up to eight desks to be grouped for collaborative learning
- Sturdy steel frame with a tough powder coat finish
- Durable laminate top is scratch-resistant and easy to clean
- Desktop is edged with a tough injection molded edge to protect walls and other furniture
- Compatible with Luxor acrylic desk dividers
Luxor Height-Adjustable Trapezoid Student Desk with Drawer
|
Questions & Answers (0)
Product Description
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 19 in |
| Height | 21-3/4 - 29-3/4 in |
| Weight Capacity | 220 lbs |
| Height Adjustability Type | 21-3/4" to 29-3/4"H (in 1" increments) |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height |
| Frame Color Family | White |
| Color | White |
| Top Color Family | White |
| Casters | (4) 2" |
| Capacity | 1 Person |
| Description | Height-Adjustable Trapezoid Student Desk with Drawer |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | MBS-DESK |
| Shape | Trapezoid |
| Top Material | Particle Board |
| Brand | Luxor |