Treston Electric Desk ESD Basic Configuration, 30" x 60", Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Treston Electric Desk (TED) ESD Configuration delivers a flexible, ergonomic setup for light assembly, packing, R&D, and industrial office environments. Its wide height range from 24.8 to 50 inches adjusts at one inch per second, giving users a quick and quiet sit-stand experience. This ESD-safe model includes an ESD laminate top, uprights, perforated panel, steel shelf, drawer unit, and cable tidy to keep work organized. The desk supports 440 pounds, with 176 pounds for above-desk accessories, and stays stable throughout its range. With multiple sizes and a broad selection of add-ons, TED adapts easily to changing tasks and helps teams work comfortably and efficiently.
PRICE
$3,059.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 24-13/16 - 50 in |
| Weight Capacity | 440 lbs |
| Top Thickness | 1-3/16 in |
| Nominal Height | 25 - 50 in |
Product Details
| Type | Treston Electric Desk |
| Color | Gray |
| Adjustment Type | Electric |
| Edge Type | Eased Edge |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-CTED815111-49 |
| Top Material | ESD Laminate |
| Brand | Treston |