Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3778366

MPN #: 60782

DeWalt® Electric Cold Water Pressure Washer, 2500 PSI, 5 HP, 3.5 GPM, 1 Phase, 230V

Product Description
DeWalt® pressure washers deliver high performance and maximum power straight from the box. They are great for cleaning equipment, wood structures, driveways and vinyl siding. Ideal for mid to heavy portable power washing needs. DeWalt® offers sturdy, reliable high pressure cleaners that are easy-to-assemble, easy to start and easy to store. They are perfect for industrial pressure washing, commercial pressure washing and residential pressure washing.

This product features a robust frame design made of heavy gauge steel for durability. With 2500psi and a flow rate of 3.5GPM, this pressure washer offers the performance you expect from DeWalt®. The pressure washer features a 6 HP Totally Enclosed Fan-Cooled Electric Motor and a UL/CSA Listed Circuit Disconnect Switch in a Type 4X Enclosure Control Box. It includes a Convenient 50' Steel-Braided High Pressure Hose with 4 Stainless High Pressure Quick Connect Nozzles and a Low Pressure Soap Tip. Comes equipped with an ergonomic professional spray gun designed for comfort and control.

Features:
  • 90 Day limited accessory warranty
  • Reliable, maintenance-free OEM Technologies axial cam pump with thermal relief
  • 3/8-in. x 50-ft. Monster Hose hot water hose with quick connect fittings
  • Steel frame construction with powder coated finish for durability and corrosion resistance
  • 13 in. Premium tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 1 year limited Baldor motor warranty
  • 5 year limited pump warranty
  • 10 year limited frame warranty
Application:
  • Deck and Patio Cleaning


PRICE
$3,099.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 in
Width26-9/16 in
Height24-1/2 in
Weight186 lbs
Cord Length35 ft
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI2500 psi
Start TypeSwitch
Phase1
Manufacturers Part Number60782
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeElectric
Number of Spray Nozzles4
BrandDeWalt
Wheel MaterialRubber
TypeCold Water Pressure Washer
Horsepower5 HP
ColorBlack/Yellow
Amperage23 A
Wheel Type(2) Pneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3.5 gal/min
Electric StartElectric
Voltage230 V
Mobile or StationaryMobile
Engine SeriesBaldor

Warranty

Warranty2 Years on Motor/5 Years on Pump/10 Years on Frame/90 Days on Accessory yr

Compliance & Certifications

CARB CompliantYes