DeWalt® Cold Water Gas Pressure Washer, 4400 PSI, 3.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® Cold Water Gas Pressure Washer is a game-changer designed to redefine your cleaning standards with DeWalt's legendary performance and durability. Powered by a Honda GCV200 engine, this pressure washer not only ensures an easy start but also provides consistent power for all your cleaning tasks, setting a new benchmark for efficiency and reliability.
PRICE
$949.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 23 in |
| Weight | 130 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Drive | Direct |
| Max PSI | 4400 psi |
| Start Type | Recoil |
| Manufacturers Part Number | 61373 |
| Nozzles | 0, 15, 25, 40, Soap |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Number of Spray Nozzles | 5 |
| Brand | DeWalt |
| Wheel Material | Rubber |
| Type | Pressure Washer |
| Horsepower | 9.7 HP |
| Color | Black/Yellow |
| Series | AAA |
| Wheel Type | Pneumatic |
| Water Type | Cold |
| Max Gallons per Minute | 3.5 gal/min |
| Fuel Tank Capacity | 1.6 gal |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Connection Style | Quick Connect |
| Engine Displacement | 338 cm³ |
| Engine Series | DeWalt |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump/10 Years on Frame yr |
Compliance & Certifications
| CARB Compliant | No |