Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1639005

MPN #: DAH2002A

Hoffman® Electric Heater DAH2002A 200W 230V 50/60Hz Aluminum

Product Description
Hoffman® Electric Heater DAH2002A 200W 230V 50/60Hz Aluminum

Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air.

Features:
  • Heating element PTC resistor - temperature limiting
  • Double Insulated Protection
  • Mounting clip for 35mm DIN rail, EN 60 715
  • Vertical mount

One year parts and labor warranty.

PRICE
$589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height5-1/2 in
Weight2 lbs

Product Details

ColorSilver
Amperage0.95 A
Power Consumption200 W
Voltage230 V
MaterialSteel
Watts200 W
Manufacturers Part NumberDAH2002A
BrandHoffman
Frequency50/60 Hz

Warranty

Warranty1 yr