Hoffman CCS2T20, Tube, Pendant Arm, 2000X45X60Mm, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Hollow aluminum extrusion available in 500-, 1000- and 1500-mm lengths. Connection components fastened to support arm with set screws. DIN 59411 and 2395.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59.06 in |
| Weight | 14 |
| External Dimensions | 1.77 x 2.36 in |
| A x B x C | 59.06 x 1.77 x 2.36 in |
Product Details
| Material | Aluminum |
| Description | Tubes |
| Manufacturers Part Number | CCS2T20 |
| Brand | Hoffman |