Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455527

MPN #: UJ303018A

Hoffman UJ303018A, Sectionalizing Cabinet, 30.00X30.00X18.00, Aluminum

Product Description
Hoffman UJ303018A, Sectionalizing Cabinet, 30.00X30.00X18.00, Aluminum

Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Features:
  • Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification)
  • When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, galvanized and stainless steel (panels must be purchased separately)
PRICE
$1,069.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C30.00 x 30.00 x 18.00 in

Product Details

StyleB OR D
Panel MaterialAluminum
MaterialAluminum
DescriptionUtility Junction Cabinets
Manufacturers Part NumberUJ303018A
BrandHoffman