ConSet Electric Height Adjustable Desk, 31-1/2"W x 23-5/8"D, Frame with Beech Top
Write a Review
|
Questions & Answers (0)
Product Description
The 501-9 is a single column electric standing desk with an elegant and simple foot design. The frame is made of steel, finished in a white powder coat. Designed with a small footprint to maximize space efficiency. The height range is 28" to 47" and has a robust lifting capacity of 66 lbs. The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$705.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 23-5/8 in |
| Height | 28 - 47 in |
| Weight Capacity | 66 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | White |
| Series | 501-9 |
| Top Color Family | Beech |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | H Leg |
| Manufacturers Part Number | 501-9 8W080 080-60S3 BM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/cUL, CE |