The Brody Sit-Stand Desk is one of the most versatile desk options available. It easily transforms from a seated position to a fully functional stand up desk with the flip of a lever. Perfect for a secondary work space, library, common area or anywhere else a multifunctional workspace is needed. A footrest adds comfort and stability. The Grey finish is sure to complement and enhance any environment from modern to traditional. The desktop is constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Pair with the Brody Sit-Stand Stool for a truly versatile workstation.
Regency Brody Sitting or Standing Desk, Grey
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 29 - 44 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Adjustable Height Standing Desk |
| Frame Material | Metal |
| Leg Type | U Leg |
| Top Color Family | Gray |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Related Products
The 501-9 is a single column electric standing desk with an elegant and simple foot design. The frame is made of steel, finished in a white powder coat. Designed with a small footprint to maximize space efficiency. The height range is 28" to 47" and has a robust lifting capacity of 66 lbs. The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a ...
A luxurious adjustable-height office desk that lets you quickly and easily change your desk height with the push of a button. The controller features automatic up/down arrows for continuous adjustment and 4 programmable presets where you can store your favorite heights for 1-touch adjustability. Quickly change your desk height to optimize your posture and convert from sitting to standing for a healthier work environment. The solid steel frame adjusts in width from 42.3"-71"; adjusts in height from 23.6" to 49.2"; has two motors for a smooth, quick and even height adjustment. The ...
The 501-9 wall mount desk has a space saving design. Mounted to the wall it maximizes the space all around and it is easy to clean around too. This elegant frame is made of steel and finished in a white powder coat. Designed with a small footprint to maximize space efficiency. The height range is 28" to 47" and has a robust lifting capacity of 66 lbs. The top is a 1-inch-thick double-sided melamine with ABS edge. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on ...
The versatile 501-19 columns are mighty problem solvers. The V shaped base is a perfect match for corner applications and well suited for a variety of top designs. Ideal for small reception tables, corners, and group arrangements for better teamwork and collaboration. The 501-19 has a mighty lift capacity of 176 lbs. and a height range from 27" to 47". The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative ...
Luxor Standing Desk - Crank Adjustable Height - 47-1/4L x 29-1/2W - Walnut The Luxor high speed crank adjustable standing desk gives users the ability to find that ergonomic balance between sitting and standing throughout the workday. Now available with a high-speed crank operated lift mechanism, the turn-handle crank quickly moves the desk from the lowest to highest positions within seconds without requiring electric power. The generous 48 x 29.5 work surface easily fits dual monitors plus a full-sized keyboard and mouse while the height adjustment range accommodates taller and shorter ...