ConSet Electric Height Adjustable Desk, 31-1/2"W x 23-5/8"D, Wall Mount Frame with Walnut Top
Write a Review
|
Questions & Answers (0)
Product Description
The 501-9 wall mount desk has a space saving design. Mounted to the wall it maximizes the space all around and it is easy to clean around too. This elegant frame is made of steel and finished in a white powder coat. Designed with a small footprint to maximize space efficiency. The height range is 28" to 47" and has a robust lifting capacity of 66 lbs. The top is a 1-inch-thick double-sided melamine with ABS edge. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$595.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 23-5/8 in |
| Height | 28 - 47 in |
| Weight Capacity | 66 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | White |
| Series | 501-9 |
| Top Color Family | Walnut |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | Single Leg |
| Manufacturers Part Number | 501-9 8WW01 080-60S3 VM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/cUL, CE |