ConSet Electric Height Adjustable Desk, 47-1/4"W x 23-5/8"D, Black Frame with Walnut Top
Write a Review
|
Questions & Answers (0)
Product Description
The 501-37 electric height adjustable desk has a striking open design. The height range is special and adjusts from a low 22 inches up to 48 inches. This range suits the majority of users. The frame has a lift capacity of 220 lbs. The three stage frame is tested and approved according to ANSI/BIFMA X5.5-2014 for stability, strength and durability. The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk by ConSet. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$805.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/4 in |
| Depth | 23-5/8 in |
| Height | 22 - 48 in |
| Weight Capacity | 220 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Series | 501-37 |
| Top Color Family | Walnut |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | T Leg |
| Manufacturers Part Number | 501-37 8B112 120-60S3 VM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA X5.5-2014, UL/cU, CE, |