Safco® Products 1927CY Muv Mini Tower Adjustable Height Workstation - Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Products Muv Mini Tower Adjustable Height Workstation - Cherry
Get a Mini Muv on The Mini Tower features a pullout printer shelf and accommodates a CPU up to 16-1/2" high. Decorative molded side panels hide computer cables for a clean appearance. Complete with a durable powder-coated steel frame, a keyboard shelf that extends and retracts under the work surface, and four casters (2 locking) for mobility.
Get a Mini Muv on The Mini Tower features a pullout printer shelf and accommodates a CPU up to 16-1/2" high. Decorative molded side panels hide computer cables for a clean appearance. Complete with a durable powder-coated steel frame, a keyboard shelf that extends and retracts under the work surface, and four casters (2 locking) for mobility.
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 22 in |
| Height | 29 - 34 in |
| Weight Capacity | 100 . (Desktop) lbs |
| Weight | 53 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Desk |
| Frame Color Family | Black |
| Top Color Family | Cherry |
| Wheel Type | Swivel Casters, 2 Locking |
| Description | Muv Mini Tower Adjustable Height Workstation |
| Frame Material | Steel |
| Manufacturers Part Number | 1927CY |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Safco |