Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB2412624

MPN #: SEQM005SD-SD-20

Harrington Electric Hoist, 1/2 Ton Cap., VFD Control, 1Ph, Dual Speed,20' Lift W/ Motorized Trolley

Product Description
Harrington's SMRQ Series dual speed (VFD Control) motorized trolley adds powered mobility to our SEQ Series single-phase dual speed (VFD Control) electric chain hoists for applications where long travel distance is needed. Recommended operating conditions for -4° to +104°F and humidity of 85% or less. Standard Flange Width Inches of 2.28-6.02; Optional 6.03-12.00; 30/10-minute duty rating/H4.

PRICE
$7,499.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width28 in
Height38 in
Weight Capacity1000 lbs
Weight156 lbs
Control Cord Length16 ft
Flange Width2.28-6.02 in
Lift20 ft
Travel Speed80/13 ft
Head Room17-3/10 in
Lift Speed25/4.2 ft/min

Product Details

Assembly RequiredNo
MaterialAluminum
Phase1
Manufacturers Part NumberSEQM005SD-SD-20
BrandHarrington
TypeChain Hoist
Horsepower1 HP
ColorYellow
SeriesSeries 1
Hertz60 Hz
Duty RatingH4
Voltage115/230 V
Chain Falls1
Operating Conditions-4° to 104°F

Warranty

Warranty3 yr