Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205125

MPN #: OZ1000EC-30

OZ Lifting Products Electric Hoist, 1000 lb. Capacity, 30' Lift, 20 FPM, 115V

Product Description
The Electric Chain Hoist by OZ Lifting Products is engineered for heavy-duty lifting with a 1000 lb. capacity. This robust hoist features a wired pendant for precise control and is built with precision-machined gears to ensure smooth and efficient performance. The dual braking system provides enhanced safety, making it suitable for demanding environments. Designed for easy use on a standard 115V power source, the Electric Chain Hoist offers reliability and power in a lightweight package, perfect for a wide range of applications.

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Width17-3/4 in
Height16-15/16 in
Weight Capacity1000 lbs
Control Cord Length28 ft
Head Room16-15/16 in
Lift30 ft
Lift Speed20 ft/min

Product Details

Assembly RequiredNo
TypeElectric Chain Hoist
Horsepower1-13/16 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Phase1
Chain Falls1
Manufacturers Part NumberOZ1000EC-30
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE