MINI-ELECTRIC CABLE HOIST Lightweight and economically priced electric hoist is perfect for light-duty applications in the shop, at jobsites and at the home. Portable powered cable hoist can be easily configured into both single-line and double-line lifting applications. Hoist features a high-torque 115V AC electric motor with a 18' power cord, and a pushbutton remote control with a 5' cord. Intermittent use only. Includes hardware to attach the hoist to 1-5/8" round pipe or square tubing.Note: Single Line Uniform Capacity is 400 lbs.; Double Line Uniform Capacity is 800 lbs.Single Line Lift is 36 ft, Double Line Lift is 18 ft
800 Lb. Mini-Electric Cable Hoist, Double Line Capacity 36' Lift, 30 FPM, 115V
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15-1/8 in |
| Width | 5-3/4 in |
| Height | 8-7/8 in |
| Weight Capacity | 800 lbs |
| Weight | 38 lbs |
| Control Cord Length | 5 ft |
| Lift | 36 ft |
| Lift Speed | 30 ft/min |
Product Details
| Assembly Required | Assembled |
| Type | Cable |
| Voltage | 115 V |
| Material | Steel |
| Manufacturers Part Number | MINI-4 |
| Brand | Vestil Mfg. |
Related Products
The Warrior EH3000 Industrial Hoist is designed for a wide range of lifting scenarios including truck mounted cranes, portable light towers and fixed applications. Each EH Industrial Hoist is equipped with an All Metal Planetary Gear Train, Rugged 12V DC Motor, and Automatic Full Load Holding Brake. Features: Powerful 6.1hp 12V Motor Automatic Full Load Holding Brake: Benefit from an automatic mechanical brake that securely holds the full rated load, providing unparalleled safety during operation SAEJ-706 Compliant: Committed to excellence, Warrior Hoists comply with SAEJ-706 standards, ...
Compatible with SSC/JSH hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards. 24 volt push button controller with cable strain relief system for durability and reliability 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs Water tight, ...
JET® SSC Series Electric Chain Hoist 3 Ton, 10 Ft. Lift, 3 Phase, 230V/460V JET® SSC Series electric hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that ...
A lightweight and compact design ideal for a wide range of applications, including construction sites, rigging, warehouse, storage area, confined spaces and plumbing. It easily mounts to most scaffolding and beams, secured with latch hook. Robust design, strong steel construction and durable powder coated finish. Safety features include a dual braking system to provide instant and safe braking, a built in raise/lower limit switch to prevent excessive winding a 360 degree swivel hook with safety latch, a thermal overload on the motor, and a quick disconnect power and hand control cord. The ...
JET® SSC Series Electric Hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC ...