Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205143

MPN #: OZ4000EC-20

OZ Lifting Products Electric Hoist, 4000 lb. Capacity, 20' Lift, 6.50 FPM, 115V

Product Description
For maximum lifting power, the Electric Chain Hoist is engineered to handle up to 4000 lbs. with ease. This high-capacity hoist features a wired pendant for precise control and is built with precision-machined gears to ensure smooth, efficient operation. The dual braking system enhances safety, making it ideal for the most demanding industrial environments. Operating on a standard 115V power source, the Electric Chain Hoist combines exceptional strength with a lightweight design, suited for heavy-duty lifting tasks.

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$3,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width20-1/16 in
Height24-3/8 in
Weight Capacity4000 lbs
Control Cord Length19 ft
Head Room24-3/8 in
Lift20 ft
Lift Speed6.5 ft/min

Product Details

Assembly RequiredNo
TypeElectric Chain Hoist
Horsepower2-3/8 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Phase1
Chain Falls2
Manufacturers Part NumberOZ4000EC-20
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE