- Uniform Capacity (lb.): 4000
- Lowered Height (in.): 1/2
- Raised Height (in.): 35-5/16
- Platform Width (in.): 52
- Platform Length (in.): 52-3/4
- Hand Held Control: 4 Button NEMA 4 Pendant
- Pendant Coil Cord (ft): 8
- Voltage/Phase: 460/3
- Power: AC
- Hertz: 60
- Remote Power Unit (in): 24-1/2 x 22-1/2 x 7-1/2
- High Back Plate (in): 12
- Max Tilt Angle: 45 degrees
Electric Hydraulic Scissor Ground Lift & Tilt Table 52" x 52" - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Ground Lift & Tilt Table EHLTGT-5252-4-36 is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote Power unit with hand-held control is standard.Features:
PRICE
$10,415.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-3/8 in |
| Width | 72-3/4 in |
| Height | 84-1/4 in |
| Lowered Height | 1/2 in |
| Raised Height | 34 in |
| Weight Capacity | 4000 lbs |
| Platform Width | 52 in |
| Platform Length | 52-3/4 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Lift Type | Electric-Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Material | Steel |
| Operation | Powered |
| Phase | 3 |
| Manufacturers Part Number | EHLTGT-5252-4-36 |
| Motor Horsepower | 2 HP |
| Platform Tilt Degrees | 45 ° |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |