Performs both lifting and tilting operations. 45° tilt standard. Restraining chain and 12" high lip keep load in place during tilting. Safety features include: electric toe guard to protect worker from pinch points during lowering of table, velocity fuses to stop travel due to loss of hydraulic pressure, 4 push-button hand pendant control on a 8 foot coil cord, upper limit switch to stop travel at maximum height reducing motor wear and maintenance prop. End tilt standard, side tilt available. Optional accordion skirting available for both the lifting and tilting portions of the table. Note: Overall Length = 55-1/2".Note: Product has a tolerance of +/- ¼".
Lift & Tilt Scissor Table EHLTT-4848-3-47
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,559.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/2 in |
| Width | 48 in |
| Lowered Height | 11 in |
| Raised Height | 47 in |
| Weight Capacity | 3000 lbs |
| Platform Width | 48 in |
| Platform Length | 47-3/4 in |
Product Details
| Type | Single Scissor Lift Table |
| Lift Type | Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Material | Steel |
| Operation | Powered |
| Phase | 3 |
| Manufacturers Part Number | EHLTT-4848-3-47 |
| Platform Tilt Degrees | 45 ° |
| Brand | Vestil |