Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3195433

MPN #: EPT-2745-33

Vestil™ Fully Powered Pallet Truck, 27"W x 45"L Forks, 3300 lb. Capacity

Product Description
The electric pallet truck is the perfect change from the manual design. This construction design is built to last, withstand rugged daily use, and diminish manual labor. Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. All areas are easily accessible for general upkeep and cleaning. Truck can be used with the handle in the upright position for utilization in the small areas. Horn is also included.

Features:
  • Smart design, high performance, and maintenance friendly
  • Compact body design is even smaller than conventional hand pallet trucks
  • Multi-function handle with integrated PIN code LCD display, emergency reverse, raise-lower buttons, horn, turtle speed button, and forward-reverse butterfly knobs
  • LCD display features battery charge indicator, operating hour counter, and on-board diagnostic via error code
  • Unique auto sensor slows down the truck speed by 50% on sharp turns
  • Equipped with a maintenance free 24V/20Ah lithium ion battery
  • Battery pack is interchangeable for continuous usage
  • Emergency reverse belly switch instantly reverses direction
  • Long handle reduces slouching when maneuvering
  • Extended battery life for continuous use
  • Sleek design for simple washing or maintenance


PRICE
$4,567.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/4 in
Width27 in
Height49-1/2 in
Lowered Height3-1/8 in
Raised Height7-5/8 in
Weight Capacity3300 lbs
Weight330 lbs
Fork Length45 in
Fork Width27 in
Distance Across Forks27 in
Turning Radius52-3/8 °

Product Details

Assembly RequiredNo
MaterialSteel/Plastic
OperationElectric
Manufacturers Part NumberEPT-2745-33
BrandVestil
Battery TypeLithium-Ion 24 V / 20 Ah
TypePallet Truck
ColorMulti-colored
Lift TypePowered
Wheel Type(1) Swivel, (2) Rigid
StyleStandard Forks
Load Wheel MaterialPolyurethane
Number of Batteries1
Batteries(1) Lithium Ion 24V/20AH
Lower TypePowered

Warranty

Warranty1 yr