Renegade Adjustable Fork Width Manual Pallet Jack Truck, 2500 lb. Capacity, 26"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Manually Adjustable, No tools required, 2500lb Capacity, Dual entry rollers, Adjusts from 14-26" with ease, Dual rear auxiliary rollers provide extra support, US made components.
Rear Auxiliary Rollers: Dual rear auxiliary rollers provide extra support, increasing load stability!
Entry And Exit Rollers: Dual entry rollers allow easier entry and exit, reducing load wheel wear and protecting your investment!
Rear Auxiliary Rollers: Dual rear auxiliary rollers provide extra support, increasing load stability!
Entry And Exit Rollers: Dual entry rollers allow easier entry and exit, reducing load wheel wear and protecting your investment!
PRICE
$2,715.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-3/4 in |
| Width | 3-1/2 in |
| Height | 46-1/2 in |
| Lowered Height | 1 in |
| Raised Height | 5-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 285 lbs |
| Fork Length | 48 in |
| Fork Width | 5-3/4 in |
| Distance Between Forks | 14-1/4 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AP20SL-REN |
| Brand | Renegade |
| Type | Adjustable Fork Width Pallet Jack |
| Color | Red/Black |
| Wheel Type | Solid |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |