Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989055

Global Industrial™ Hydraulic Lift Positioner Truck, 880 Lb. Capacity

Product Description
The Global Industrial™ user-friendly portable hydraulic lift truck provides reliable, powerful lifting when moving and positioning loads. Economical and attractive, it is ideal for commercial or industrial uses. Unit includes a removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields 3/4" of platform travel per stroke. Non-slip chain is used for accurate positioning. Unit rolls easily on 2 rigid and 2 swivel polyurethane casters, and includes a foot operated brake. All welded steel construction with chrome platform and uprights. Each fork is 4-1/2"W x 2-1/2"H and the fork length is the same as the platform length. Overall fork width is 22". 1 Year Limited Warranty.

Note: Not for use with pallets.

PRICE
$1,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width23 in
Height67 in
Lowered Height3-3/5 in
Raised Height59 in
Weight Capacity880 lbs
Weight227 lbs
Platform Width23 in
Platform Dimensions26 x 23 in
Fork Length26 in
Platform Length26 in
Load Center13 in

Product Details

TypeHydraulic Lift Truck
MaterialSteel
Manufacturers Part Number989055
BrandGlobal Industrial