Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604050

Global Industrial™ Electric Pipe Threading Machine w/ Manual Die Head, 1/2" - 2" Capacity

Product Description
Standout Features:

✓ Wheel kit makes it easy to transport.
✓ Features quick-open die head.
✓ Includes plastic carrying case for die storage.

Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Manual Die Head. Users receive a tri-stand, foot switch control, HS dies, die heads, and an oiler with this model, making it the premier choice for those working in construction and manufacturing. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. ETL listed. 1 Year Limited Warranty.

  • Die Head: Quick opening style 811A.
  • Motor: 1500w.
  • Rear centering device: Cam action.
  • PRICE
    $2,880.99

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypePower Threading Machine
    Pipe Capacity1/2 in - 2 in
    Voltage110 V
    IncludesThreader, Die Head, Dies, Reamer, Oiler, Tri-Stand & Foot Switch
    Thread DirectionRight Hand
    DescriptionElectric Manual Pipe Threader
    Hertz60 Hz
    Manufacturers Part Number604050
    Power Capacity1500 Watt
    BrandGlobal Industrial
    Speed38 (Forward), 55 (Reverse) rpm

    Warranty

    Warranty1 yr