Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412409

Global Industrial™ Semi-Automatic Stretch Wrap Machine For 20"W Rolls

Product Description
✓ 60" rotating turntable for quick, easy & secure wrapping
✓ 1 manual & 5 programmable automatic operating modes
✓ 22 - 4400 lb weight capacity

Increase productivity and eliminate worker strain with this Global Industrial™ Semi-Automatic Stretch Wrap Machine. Made with a sturdy steel housing, it is durable and wraps pallets & packaging tightly without damage. For commonly-used wrapping needs, like many pallets of the same product & size, the system accepts up to five user-programmed automatic wrapping modes using an array of parameters, that save time & improve productivity. Built-in close loop self-adjusting technology ensures each package is wrapped evenly & securely and an object detection switch automatically stops operation for safety. A pallet height detection photo eye sensor allows the operator to walk away and return with a wrapped pallet. Additional features such as user-friendly controls and forklift pockets for easy maneuverability, make this the ideal wrapping machine for warehouses, shipping, and distribution centers. ETL/cETL Certified. Limited 1-Year Warranty.

  • Emergency stop button stops the machine immediately
  • Up to 13 rpm rotation speed
  • 83" max wrap height
  • 52" x 52" x 82" max load size
  • Use with 20" stretch film of any color
  • Accepts rolls with 3" cores & max 10" diameter
  • Touchscreen, programmable logic controller (PLC) user interface
  • Features a tension knob that allows 150% post stretch
  • Optional loading ramp available separately
  • PRICE
    $7,445.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96-1/2 in
    Width59 in
    Height89-7/16 in
    Weight Capacity4400 lbs
    Weight862 lbs
    Max Roll Diameter10 in
    Turntable Height3 in
    Turntable Diameter60 in
    Max Load Size52" x 52" x 82"
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height83 in
    Min Roll Width20 in

    Product Details

    Assembly RequiredYes
    Loading OptionForklift or Pallet
    MaterialSteel
    Phase1
    Manufacturers Part Number412409
    Mast Vertical MovementSemi-Automatic
    ProgrammableYes
    Speed0 - 13 rpm
    BrandGlobal Industrial
    TypeSemi-Automatic Stretch Wrapper
    ColorBlue
    Amperage15 A
    Hertz60 Hz
    Voltage110 V
    Production Rate1 - 10 Rounds/Minute
    Package Quantity1
    DescriptionStretch Wrap Machine

    Warranty

    Warranty1 yr