Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412409B

Global Industrial™ Semi-Automatic Stretch Wrap Machine, 10 Free Rolls of Stretch Wrap

Product Description
✓ A clockwise rotation turntable allows for quicker, easier, and more secure wrapping.
✓ Object detection switch will automatically stop operation for added safety.
✓ Includes touchscreen programmable logic controller (PLC) user interface.
✓ Can be used with any color stretch film

Increase productivity and eliminate worker strain with the Global Industrial® Semi-Automatic Stretch Wrap Machine. This steel housed stretch wrap machine is durable and wraps pallets and packaging tightly without damage. Built-in close loop self-adjusting technology ensures each package is wrapped evenly. Equipped with a photo eye sensor for pallet height detection, allows the operator to walk away and return with a wrapped pallet. Additional features such as a power cord, user friendly controls, and forklift pockets for easy handling, make this the ideal wrapping machine for use in warehouses, shipping, and distribution centers. Loading ramp is sold separately. 1 Year Limited Warranty.

  • Overall weight capacity: 22 lbs. to 4400 lbs.
  • Features a tension knob that allows 150% post stretch.


  • Includes 10 Free Rolls of Global Industrial Machine Length Stretch Wrap, Cast, 80 Gauge, 20"Wx5000'L, Clear

    PRICE
    $8,099.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96-1/2 in
    Width59 in
    Height89-7/16 in
    Weight Capacity4400 lbs
    Weight862 lbs
    Max Roll Diameter10 in
    Turntable Height3 in
    Turntable Diameter60 in
    Max Load Size52" x 52" x 82"
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height83 in
    Min Roll Width20 in

    Product Details

    Assembly RequiredNo
    MaterialSteel
    Phase1
    Manufacturers Part Number412409B
    Mast Vertical MovementSemi-Automatic
    ProgrammableYes
    Speed0 - 13 rpm
    BrandGlobal Industrial
    TypeSemi-Automatic Stretch Wrapper
    ColorBlue
    Amperage15 A
    Hertz60 Hz
    Voltage110 V
    Includes10 Free Rolls of Global Industrial Machine Length Stretch Wrap
    Production Rate1 - 10 Rounds/Minute
    Package Quantity1
    DescriptionStretch Wrap Machine

    Warranty

    Warranty1