Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BVA Hydraulics

Model # :WBB3114522

MPN #: PU20M4N01B

BVA Hydraulic Electric Pump, 1 HP Universal, 1 Gallon, 4 Way/3 Position Manual Valve

Product Description
  • Light Weight and compact design
  • 120VAC 50/60 HZ Universal Motor, starts under full load
  • 10', 24 VAC pendant control for safety
  • For use with generators or extension cords
  • Weight 37 LBS with oil
  • Optional solenoid valve
  • External pressure adjustment is available


PRICE
$3,690.62

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.5
Width8
Height13.25

Product Details

Horsepower1
Oil Capacity1 Gallon
OperationDouble Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberPU20M4N01B
BrandBVA Hydraulics
Oil Capacity (In³)231 in