Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hangcha

Model # :WBB3183542

MPN #: BT45Li

Hangcha Electric Stand-up Tow Tractor with 24V AC Lithium-Ion Battery, 10000 lb. Capacity

Product Description
The A Series Electric Lithium-ion Stand-Up Tow Tractor is a logistics handling device developed by Hangcha Group for the high-intensity operating conditions of the North American market. With the AC drive technology, it offers high performance and low maintenance costs. It is also safe, reliable, and can be easily operated. The A Series Electric Lithium-ion Stand-Up Tow Tractor is an ideal tool for moving materials throughout a workshop, warehouse, or manufacturing facility.

Basic Truck Configuration: 24 Volt 10,000lbs capacity Curtis Controller with Li-ion Battery, AC Drive motor, Electric horn, Emergency disconnect switch, PU Drive Tires, Caster wheels, Rubber Load wheels, Battery side extraction, Electric Power Steering, Key switch, electronic parking brake, Multi-function LCD display, Standard Tow Pin. Options: Operator fan, Rear blue LED light, storage box, 1 phase/220V Rema charger.

High Performance
  • The electric power steering system helps operators to easily maneuver the tow tractor
  • The maintenance-free, high-power, brushless AC traction motor has excellent acceleration, performance, good climbing ability, and low heat generation
  • The CURTIS control system provides accurate, stable, and more efficient control of the AC traction motor
  • The CANBUS structure makes the communication between the different parts of the truck faster and more reliable
  • The tow tractor uses the regenerative braking system to prevent it from sliding down a ramp
  • The switches, controller, connectors, and battery plug are all parts from industry-known suppliers to ensure reliability, performance, and ease of service
Comfort
  • The larger operating compartment, double pedal cushion, and ergonomic backrest provides a comfortable workspace for the user
  • Thanks to the tiller's design, all operations can be completed with one hand
  • When in turtle mode, the truck can be driven slow easily, and more accurately
  • The tow tractor is designed to provide excellent visibility while it is being operated
  • The operator is able to get on and off the tow tractor with ease thanks to how the operator platform is designed
Reliability
  • With a high-strength steel frame structure, the truck's frame has a large residual load capacity and a long service life
  • The auxiliary wheel uses a shock absorber–torsion bar structure to ensure that the forklift has good stability
  • The electrical system uses waterproof connectors and protection on the wires and cables to improve the electronic's reliability
Safety
  • The tow tractor features both release and emergency brakes to ensure safe driving
  • When the operator releases the pedal while driving, the truck will automatically reduce its travel speed and steering angle
  • The truck also disables the lifting and lowering functions to ensure operator safety
  • When the "rabbit" switch is turned on, the driver automatically reduces the maximum steering angle to avoid the danger of sudden large-angle turns at high speed
Maintenance
  • The multi-functional, large screen instrument display includes the battery display, real-time speed, and self-diagnostic functions to facilitate maintenance and operation
  • The maintenance hatch opens to allow for easy access to all of the truck's components
  • The spindles are equipped with lubricated sleeves and oil cups to facilitate maintenance and promote a long service life


PRICE
$22,499.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-11/16 in
Width33-7/8 in
Height58-1/2 in
Weight Capacity10000 lbs
Weight2490 lbs
Wheel Base37-13/16 in
Ground Clearance3-1/8 in
Vehicle Load Weight Capacity10000 lbs
Upright Height58-1/2 in
Wheel DiameterFront: 12-3/16; Rear: 7-7/8 in
Travel Speed5.6 mph
Towing Capacity10000 lbs

Product Details

Assembly RequiredNo
Motor/Engine TypeAC
BrakesService: Electromagnetic
Charger220V REMA
Manufacturers Part NumberBT45Li
Number of Wheels5
BrandHangcha
Battery Type24 V
Power24V AC
TypeElectric Tow Tractor
Horsepower5.4 HP
ColorGreen
Capacity10000
Package Quantity1
SteeringElectric Power Steering
Batteries24V

Warranty

Warranty5 yr