Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3214890

MPN #: TR4204

EGO™ POWER+ 42" T6 Riding Lawn Tractor, 56V, 6.0Ah Battery

Product Description
The EGO™ POWER+ 42" T6 Riding Lawn Tractor is a platform-compatible riding lawn mower powered by the same 56V ARC Lithium™ batteries that power all 80+ EGO™ tools. This tractor features dual brushless and belt-free cutting motors that deliver the equivalent of up to 21 horsepower in a gas-powered riding mower without the noise, fuss, or fumes. Featuring Peak Power™ technology, this electric riding lawn mower uses the power of up to six EGO™ Power+ 56V ARC Lithium™ batteries to deliver up to 20,000 watts of power and cut up to 1.5 acres on a single charge with six included 6.0Ah batteries. Customize your ride with a digital LCD display featuring three blade settings, three drive speeds, and cruise control. Easily adjust the durable stamped steel deck's height across 12 settings from 1-1/2 to 4-1/2 inches. Two anti-scalp wheels are included. Premium features like LED lights, a USB charging port, and Bluetooth come standard. A steel front bumper protects the riding tractor from low-speed impacts and a rear tow hitch allows the tractor to haul loads. Experience Power Beyond Belief™ with the EGO™ POWER+ 42" T6 Riding Lawn Tractor.

Features:
  • Dual brushless cutting motors, no belts for added durability and minimal maintenance
  • Fully charges included batteries in approximately 3.5 hours using the included 700W charger and ACA1000 charging adaptor
  • 5-year limited tool warranty, 3-year limited battery warranty


PRICE
$4,959.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height4-1/2 in
Min Cutting Height1-1/2 in
Deck Size42 in

Product Details

TypeRiding Lawn Tractor
Horsepower21 HP
Bagging OptionYes
Corded/CordlessCordless
KitYes
Batteries IncludedYes
Start TypePush Button
Self PropelledYes
Battery SystemPOWER+
StyleRiding Mower
Voltage56 V
Deck Positions12
Mulching OptionYes
Manufacturers Part NumberTR4204
Battery Amp Hours6.0 Ah
Front or Rear Wheel DriveRear
Charger IncludedYes
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty5 Years Limited Tool, 3 Years Limited Battery yr

Compliance & Certifications

California Emission CompliantNo