The Global Industrial Manual Die Heads are for use with the Global Industrial Electric Pipe Threading Machines, model numbers 604050 and 604051.
Model # :WB604079
Global Industrial Electric Threading Machine Manual Die Head, 1/2" - 2"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Pipe/Tube Size | 1/2 in - 2 in |
Product Details
| Manufacturers Part Number | 604079 |
| Type | Manual Die Head |
| For Use With | Global Industrial Pipe Threaders - 604050 &604051 |
| Brand | Global Industrial |
Related Products
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial™ Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The ...
The Global Industrial™ Replacement 5 Piece Cutter Set connects to the Global Industrial™ Electric Drain Cleaner For 2"-4"ID and the Global Industrial™ Electric Auto-Feed Drain Cleaner For 2-4"ID to provide an assortment of options for clearing out debris and blockages in drains channels. This Cutter Set Includes a Bulb Auger, Straight Auger, C-Cutter, Grease Cutter, Spiral Saw, and a Pin Key. 1 Year Limited Warranty.
Standout Features: ✓ Extra cutting wheel and brushes included. ✓ Die Head: Automatic opening style 815A. ✓ Plastic carrying case for standard HS die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed. 1 Year Limited Warranty. Universal type motor: ...
When plumbers need a reliable drain cleaner with an automatic drive to finish the job quickly and effectively, they turn to the Global Industrial™ Electric Auto-Feed Drain Cleaner. The benefit of an auto feeder is simple. When the cleaning cable needs to be retrieved, the user can tug the lever and watch as the cable is reeled back into the drum, allowing jobs to be finished quicker than before. This cleaner can be used to unclog sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for ...
Standout Features: ✓ 16-hour battery life. ✓ Includes vertical and horizontal sensors. ✓ Below-surface water leak detection. Catch leaky pipes hidden behind walls and under concrete slabs with the Global Industrial™ Acoustic Water Leak Detection System. This efficient detector is equipped with a vertical sensor for measuring under floors and a horizontal sensor for measuring in narrow spaces, in cabinets, or behind walls. The built-in filter power button helps reduce noise from neighbors, small animals, and vehicles helping you to only locate the leak. ...