Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB603608

Global Industrial™ Acoustic Water Leak Detection System

Product Description
Standout Features:

✓ 16-hour battery life.
✓ Includes vertical and horizontal sensors.
✓ Below-surface water leak detection.

Catch leaky pipes hidden behind walls and under concrete slabs with the Global Industrial™ Acoustic Water Leak Detection System. This efficient detector is equipped with a vertical sensor for measuring under floors and a horizontal sensor for measuring in narrow spaces, in cabinets, or behind walls. The built-in filter power button helps reduce noise from neighbors, small animals, and vehicles helping you to only locate the leak. Operation is easy-users simply hold the sensor against different surface areas to listen for the leak while the three-mode controller displays intensity, frequency, and waveform. For household use only. 1 Year Limited Warranty.

Kit includes:

  • Charger.
  • Carrying strap.
  • Controller with display.
  • Headphones with headphone cable.
  • PROMOTIONAL PRICE
    $1,649.99

    was $1849.00
    Save $199.01 (11%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Battery Life Hours16
    Manufacturers Part Number603608
    TypeWater Leak Detection System
    IncludesAmplifier, Headphones, Sensor, A/C Power Adapter & Shoulder Strap
    BrandGlobal Industrial

    Warranty

    Warranty1 yr