General Wire Manual Floor Unit with 50' x 3/8" Down Head Cable
Write a Review
|
Questions & Answers (0)
Product Description
All units equipped with Flexicore wire rope center cables, assuring long life, as well as the right strength and flexibility. A large crank handle on the back of the drum gives you powerful leverage, and after a couple of turns, you have the speed and momentum to break through a stubborn stoppage. Drum is made of heavy-gauge steel and is treated for rust resistance. Three holes are punched in the drum for quick cleaning and drying of cable. The drum turns easily on self-aligning oilite bearings mounted front and rear. A convenient carrying handle is mounted on the drum for easier portability.
PRICE
$465.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 16 in |
| Height | 15 in |
| Weight | 29 lbs |
| For Use with Pipe Size | 1-1/4 to 3 in |
| Cables Included | 50' x 3/8" |
Product Details
| Type | Floor Unit |
| Series | Spin-Drive |
| Includes | Down Head Cable |
| Description | 50'x3/8" Down Head Cable |
| Package Quantity | 1 |
| Manufacturers Part Number | 450FL2-DH |
| Cables Capacity | 75' of 1/2" |
| Brand | General Wire |