Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB2562385

MPN #: 392020039

Bosch Electric Water Pump, Bosch 0392020039

Product Description
Bosch Electric Water Pump

This water pump is 100% new and designed to meet exact original equipment specifications. All water pumps are also 100% tested to ensure proper functionality.The torque testing is performed to verify the proper impeller- shaft mating. Torque testing can detect loose impeller- shaft press fits.Water pumps are vacuum leak tested to ensure proper sealing. This test can detect leaks throughout the housing, seals, tube binding and plug leakage. Bosch utilizes OE mating parts and accessories to verify proper fitment in situations where the isolator grommet and bracket can be re-used. Retain them when removing the previously installed pump.
  • Bosch utilizes OE mating parts and accessories to verify proper fitment in situations where the isolator grommet and bracket can be re-used. Retain them when removing the previously installed pump.
  • This water pump is 100% new and designed to meet exact original equipment specifications. All water pumps are also 100% tested to ensure proper functionality.
  • This water pump is 100% new and designed to meet exact original equipment specifications. All water pumps are also 100% tested to ensure proper functionality.The torque testing is performed to verify the proper impeller- shaft mating. Torque testing can detect loose impeller- shaft press fits.Water pumps are vacuum leak tested to ensure proper sealing. This test can detect leaks throughout the housing, seals, tube binding and plug leakage. Bosch utilizes OE mating parts and accessories to verify proper fitment in situations where the isolator grommet and bracket can be re-used. Retain them when removing the previously installed pump.
  • Torque testing is performed to verify the proper impeller- shaft mating. Torque testing can detect loose impeller- shaft press fits.
  • Water pumps are vacuum leak tested to ensure proper sealing. This test can detect leaks throughout the housing, seals, tube binding and plug leakage.


OEM/Alternate Number(s): 078965561

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • Beetle - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1998-2006
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1998-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1998-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1998-2005
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1998-2005
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2006-2010
  • Golf   1999-2002
  • Golf - Engine: L4, 1.8L, 1781cc, GAS   2000-2001
  • Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1999-2004
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1999-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1999-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1999-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1999-2002
  • Golf - Engine: V6, 2.8L, 2771cc, GAS   1999-2002
  • Golf - Engine: V6, 3.2L, 3189cc, GAS   2004-2004
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number392020039
BrandBosch