Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gates

Model # :WBB2436280

MPN #: 42200

Premium Engine Water Pump - Gates 42200

Product Description
Premium Engine Water Pump

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

  • Over 95% coverage for import vehicles
  • Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
  • Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation


Application Summary: 2018-14 Chevrolet, Silverado Series Pickup, V-8 5.3 L, Water Pump

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2016, 2019-2020
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2016, 2019-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2016, 2019-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2016, 2019-2020
Chevrolet+ Expand List– Hide List
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2018-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 4300cc, 262ci, GAS   2014-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, FLEX   2017-2017
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, GAS   2017-2017
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2020
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2019-2020
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2019-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2019-2019
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2019-2019
GMC+ Expand List– Hide List
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2018, 2020-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2018, 2020-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2018, 2020-2020
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Impeller MaterialStamped Steel
ContentsWater Pump, Metal Gasket
IncludesNo
Drive TypeAccessory Belt
Manufacturers Part Number42200
Housing MaterialCast Aluminum
RotationStandard °
BrandGates