3M Scotch® 70 HDT Rubber Electrical Tape, 1"W x 30'L, Sky Blue/Gray - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Tape 70 HDT is a 20 mil thick, premium grade, electrical tape with silicone rubber backing. This High Temperature Tape has a self fusing, inorganic, silicone adhesive that offers optimized adherence. It is used as an overwrap for protecting high voltage cables from tracking. This highly conformable tape has outstanding weathering characteristics and provides excellent resistance to arcs and flashes. This triangular, tapered edge tape is used as a base tape layer for easy re enter connections. It withstands temperatures up to 356 °F (180 °C). RoHS 2011/65/EU Compliant.
PRICE
$3,262.80 Sold in packages of 24 / $135.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 1 in |
Product Details
| Type | Rubber Electrical Tape |
| Package Quantity | 24 |
| Description | Electrical Tape |
| Color | Blue/Gray |
| Series | 70HDT |
| Manufacturers Part Number | 7000133168 |
| Mil Thickness | 20 mil |
| Brand | Scotch |