Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® AU7398 Cat 5 Audio Main Single Source Input

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Legrand® AU7398 Cat 5 Audio Main Single Source Input

Item #: WBB1636918

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Legrand® AU7398 Cat 5 Audio Main Single Source Input

The Single Source Input typically resides at the entertainment center and is connected to the enclosure mounted Audio Distribution Module using a single Category 5 cable run. This Single Source Input requires line level output from the audio source being distributed. If your receiver does not have a dedicated line level or preamp output, use the tape monitor output. The Single Source Input provides RCA jacks for audio source equipment connection. The line level audio signal is sent to the Audio Distribution Module over the Category 5 cable. IR signals that are transmitted to any Category 5 Audio Volume Control within the system are directed to source equipment using IR emitter cables (F7425) that plug into the three 2.5mm jacks on the Single Source Input.

Product Specifications

    • DEPTH INCHES1.38
    • SERIESClassic
    • HEIGHT INCHES2.45
    • FINISHPowder Coat
    • BRANDLegrand®
    • DESCRIPTIONCat 5 Audio Main Single Source Input
    • CABLE TYPECat5, RCA Audio
    • COLORBlack
    • WIDTH INCHES5.25
    • MANUFACTURER PART NUMBERAU7398
    • CONNECTION TYPE 1--
    • RECEPTACLE TYPE2x Gold-Plated RCA Audio In Jacks, 1x RJ45 Audio Out Jack, 3x 2.5mm IR Emitter,
    • CONNECTION TYPE 2--
    • INPUT PLUG TYPERCA, RJ45, 2.5mm IR
    • TYPEAudio Source Input
    • POWER REQUIREMENTSReceived through lyriQ™ Distribution Module
    • MATERIALCold Rolled Steel (20GA Front, 16GA Back)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!