Cables
Availability
Type
Brand
Gauge
Color
Price
Related Products
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Tripp Lite's HDMI Female to DVI-D Male Adapter allows newer HDMI cables to plug into DVI equipment. Gold-plated connectors and 24K Gold contacts, along with a molded, rubberized plastic housing, assure long life use. Slotted thumbscrews allow for easy installation in close quarters. Supports computer video resolutions up to 1920 x 1200, or HD resolutions up to 1920 x 1080 (1080p).
Tripp Lite's EZB-025 25 ft. Easy Pull Digital Trunk cable makes pulling video cable through conduit or confined areas a breeze. Threaded ends feature screw on pull-caps, which can be attached to fish tape. Choose from HDMI and DVI termination kits that easily screw on to the threaded ends of the trunk cable. Trunk cables are available in 50 ft. and 100 ft. PVC as well. (Plenum available as custom item). Cable ends are colored-coded yellow to denote Digital applications (VGA trunk cables are green). Cable features 4pr UL20276 individually shielded twisted pairs, one twisted pair and five ...
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant