Take 15% off your entire order!

Offer applied at checkout

Quick Cable 504402-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Quick Cable 504402-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Item #: WBB1149799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.00 up to 17% OFF

Minimum Quantity: 6

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 504402-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Features:
  • Heat Shrink PrimaryTube
  • Economical heat shrink ideal for general purpose applications
  • Sealant free single wall construction
  • Conforms to DOD MilI230°/6 Class 1 and 2, also meets UL224 125?C specs
  • Colors available upon request (Minimum quantities may apply)
  • Imprinting available (Minimum quantities may apply)
  • Other sizes available, see price list

Product Specifications

  • PACKAGE QUANTITY10 PCS/Bag
  • DESCRIPTIONEpdm Steel Covered Clamps
  • CONSTRUCTIONZinc
  • WIDTH1/2"
  • MANUFACTURERS PART NUMBER504402-010
  • BRANDQuick Cable
  • DIAMETER3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 504422-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Item #: B1149638

Not Yet Rated

Usually ships in 4 to 7 days

$10.00

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 504402-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Quick Cable 504402-010 EPDMSteel Covered Clamps, 3/8" Diameter, 10 Pcs

Item #: WBB1149799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant