Take 15% off your entire order!

Offer applied at checkout

Quick Cable 162160-025 Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Quick Cable 162160-025 Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Item #: WBB1149523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.11 up to 17% OFF

Minimum Quantity: 10

Price: $4.22

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 162160-025 Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Features:
  • Gardian Solderless Ring
  • Rated 600V, 167°F (75°C)
  • UL/CSA listed where applicable
  • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
  • Heatshrink insulation provides long lasting strain relief from vibration
  • Integral meltable sealant locks out moisture, corrosive salts & fumes
  • Tin plated copper connectors with polyolefin heat shrink insulation
  • Assortments available

Product Specifications

  • GAUGE12-10 Gauge
  • STUD/TAB SIZE0.250
  • PACKAGE QUANTITY25 PCS/Bag
  • TYPEInsulated
  • DESCRIPTIONMale Disconnect
  • CONSTRUCTIONTin Plated Annealed Copper
  • MANUFACTURERS PART NUMBER162160-025
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 163160-025 Premium Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Item #: B1149433

Not Yet Rated

Usually ships in 4 to 7 days

$5.40

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 162160-025 Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Quick Cable 162160-025 Nylon Solderless Insulated Male Disconnect, 12-10 Gauge, 25 Pcs

Item #: WBB1149523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant