Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160253-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Quick Cable 160253-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Item #: WBB1149435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.60 up to 17% OFF

Minimum Quantity: 10

Price: $3.83

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160253-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Features:
  • Premium Nylon Ring Double Crimp
  • Designed for heavy duty applications and superior performance for extreme vibration and moisture
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • 3 part construction contains

Product Specifications

  • GAUGE16-14 Gauge
  • STUD/TAB SIZE0.250
  • PACKAGE QUANTITY25 PCS/Bag
  • DESCRIPTIONSolderless Male Disconnect
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160253-025
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160251-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Item #: B1150608

Not Yet Rated

Usually ships in 4 to 7 days

$4.22

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160253-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Quick Cable 160253-025 PVC Solderless Male Disconnect, 16-14 Gauge, 25 Pcs

Item #: WBB1149435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant