Take 15% off your entire order!

Offer applied at checkout

Eclipse Tools 902-451-10, 22-16 AWG, 1/4" Stud Size, Red, 10/Pk

Eclipse Tools 902-451-10, 22-16 AWG, 1/4" Stud Size, Red, 10/Pk

Item #: WBB1890990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.29 up to 8% OFF

Price: $1.19

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eclipse Tools 902-451-10, 22-16 AWG, 1/4" Stud Size, Red, 10/Pk

Spade Terminal, 22-16 AWG.

Product Specifications

  • STUD SIZE1/4"
  • PACKAGE QUANTITY10
  • INSULATION TYPEInsulated PVC
  • DESCRIPTIONSpade Terminal
  • COLORRed
  • WIRE RANGE22 - 16 AWG
  • MANUFACTURERS PART NUMBER902-451-10
  • BRANDEclipse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eclipse Tools 902-450-10, 22-16 AWG, #10 Stud Size, Red, 10/Pk

Item #: B1890989

Not Yet Rated

Usually ships in 5 to 8 days

$1.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eclipse Tools 902-451-10, 22-16 AWG, 1/4" Stud Size, Red, 10/Pk

Eclipse Tools 902-451-10, 22-16 AWG, 1/4" Stud Size, Red, 10/Pk

Item #: WBB1890990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant