Take 15% off your entire order!

Offer applied at checkout

Eclipse Tools 902-435-10, 12-10 AWG, #10 Stud Size, Yellow, 10/Pk

Eclipse Tools 902-435-10, 12-10 AWG, #10 Stud Size, Yellow, 10/Pk

Item #: WBB1890983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.79 up to 7% OFF

Price: $1.66

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eclipse Tools 902-435-10, 12-10 AWG, #10 Stud Size, Yellow, 10/Pk

Locking Spade Terminal, 12-10 AWG.

Product Specifications

  • PACKAGE QUANTITY10
  • STUD SIZE#10
  • INSULATION TYPEInsulated PVC
  • DESCRIPTIONLocking Spade Terminal
  • COLORYellow
  • WIRE RANGE12 - 10 AWG
  • MANUFACTURERS PART NUMBER902-435-10
  • BRANDEclipse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eclipse Tools 902-436-10, 12-10 AWG, 1/4" Stud Size, Yellow, 10/Pk

Item #: B1890984

Not Yet Rated

Usually ships in 5 to 8 days

$1.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eclipse Tools 902-435-10, 12-10 AWG, #10 Stud Size, Yellow, 10/Pk

Eclipse Tools 902-435-10, 12-10 AWG, #10 Stud Size, Yellow, 10/Pk

Item #: WBB1890983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant