Take 15% off your entire order!

Offer applied at checkout

Quick Cable 7783-001 Battery Jumper Cable, 24" Long, 1 Pc

Quick Cable 7783-001 Battery Jumper Cable, 24" Long, 1 Pc

Item #: WBB1149595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.24 up to 18% OFF

Minimum Quantity: 2

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 7783-001 Battery Jumper Cable, 24" Long, 1 Pc

Features:
  • MAX Copper Lugs Butt Seam Flag Connector
  • 100% copper, tin plated
  • Non-insulated
  • May be soldered or crimped
  • Ideally suited for solder dipping applications

Product Specifications

  • PACKAGE QUANTITY1 EACH/Bag
  • DESCRIPTIONBattery Jumper Cable
  • CONSTRUCTIONCopper
  • MANUFACTURERS PART NUMBER7783-001
  • LENGTH24"
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 7789-001 Battery Jumper Cable, 24" Long, 1 Pc

Item #: B1149633

Not Yet Rated

Usually ships in 4 to 7 days

$30.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 7783-001 Battery Jumper Cable, 24" Long, 1 Pc

Quick Cable 7783-001 Battery Jumper Cable, 24" Long, 1 Pc

Item #: WBB1149595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant