Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5661-005C Clear Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Quick Cable 5661-005C Clear Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Item #: WBB1147462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.28 up to 14% OFF

Minimum Quantity: 6

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5661-005C Clear Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Features:
  • Terminal Protectors Elbow Terminal
  • Protects alternator and electrical system from shorts
  • Reduces the risk of battery explosion caused by sparks
  • High temperature PVC construction rated at 190°F (88°C)
  • Color coded for easy polarity identification
  • Conforms to SAE J1128 dielectric specifications meets USCG requirements

Product Specifications

  • EXPANDED DIA.1/2"
  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONClear Double Wall Heat Shrink
  • COLORClear
  • MANUFACTURERS PART NUMBER5661-005C
  • SHRUNK DIA.3/16"
  • USE WITH6 - 2 GA
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5661-005R Red Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Item #: B1147463

Not Yet Rated

Usually ships in 4 to 7 days

$7.10

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5661-005C Clear Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Quick Cable 5661-005C Clear Double Wall Heat Shrink, 1/2" Expanded Diameter, 5 Pcs

Item #: WBB1147462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant