Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5663-050C Clear Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Quick Cable 5663-050C Clear Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Item #: WBB1149783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$153.37 up to 16% OFF

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5663-050C Clear Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Features:
  • Rescue? 2100 Portable Power Pack
  • °/24V power
  • Dual 12Volt 20AH high output
  • AGM batteries
  • 4000 12V peak amps
  • 1800 24V peak amps
  • Builtin, 1 amp internal charger
  • 2 gauge 62" 100% copper cables
  • Digital battery voltage gauge reads internal and external
  • 12V power outlet
  • Work light and flasher
  • Battery charging status
  • Professional quality
  • Unit will not operate if polarity or voltage is set incorrectly
  • USB power outlet

Product Specifications

  • EXPANDED DIA.1"
  • PACKAGE QUANTITY50 PCS/Bag
  • DESCRIPTIONClear Double Wall Heat Shrink
  • COLORClear
  • MANUFACTURERS PART NUMBER5663-050C
  • SHRUNK DIA.3/8"
  • BRANDQuick Cable
  • USE WITH2 - 4/0 GA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5663-050R Red Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Item #: B1149784

Not Yet Rated

Usually ships in 4 to 7 days

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5663-050C Clear Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Quick Cable 5663-050C Clear Double Wall Heat Shrink, 1" Expanded Diameter, 50 Pcs

Item #: WBB1149783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant