Take 15% off your entire order!

Offer applied at checkout

Quick Cable 164106-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Quick Cable 164106-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Item #: WBB1149880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.17 up to 15% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 164106-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Features:
  • NonInsulated Solderless Male Disconnect
  • Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength

Product Specifications

  • GAUGE22-18 Gauge
  • STUD/TAB SIZE5/16"
  • PACKAGE QUANTITY100 PCS/Bag
  • DESCRIPTIONGardian Solderless Ring
  • CONSTRUCTIONPolyolefin
  • MANUFACTURERS PART NUMBER164106-100
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 164105-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Item #: B1150078

Not Yet Rated

Usually ships in 4 to 7 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 164106-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Quick Cable 164106-100 Gardian Solderless Ring, 22-18 Gauge, 100 Pcs

Item #: WBB1149880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant