Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5663-051R Red Double Wall Heat Shrink, 1" Expanded Diameter

Quick Cable 5663-051R Red Double Wall Heat Shrink, 1" Expanded Diameter

Item #: WBB1149801

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.97 up to 16% OFF

Minimum Quantity: 2

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5663-051R Red Double Wall Heat Shrink, 1" Expanded Diameter

Features:
  • MAX Copper Lugs Straight Tin Plated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

Product Specifications

  • EXPANDED DIA.1"
  • PACKAGE QUANTITY50 PCS/Bag
  • DESCRIPTIONHeat Shrink
  • TYPEDouble Wall
  • COLORRed
  • MANUFACTURERS PART NUMBER5663-051R
  • SHRUNK DIA.3/8"
  • BRANDQuick Cable
  • USE WITH2 - 4/0 GA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5663-051C Clear Double Wall Heat Shrink, 1" Expanded Diameter

Item #: B1149804

Not Yet Rated

Usually ships in 4 to 7 days

$36.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5663-051R Red Double Wall Heat Shrink, 1" Expanded Diameter

Quick Cable 5663-051R Red Double Wall Heat Shrink, 1" Expanded Diameter

Item #: WBB1149801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant