Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penn-Union S500, Cu Mech. Split Bolt Conn. for 2 Conduct. Range of Equal Run & Tap: 250-500 kcmil - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Penn-Union S500, Cu Mech. Split Bolt Conn. for 2 Conduct. Range of Equal Run & Tap: 250-500 kcmil - Pkg Qty 100

Item #: WBB2078207

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 100

Price: $2,150.00
Product Information
Customer Review
Product Q&A
Manufactured from high strength copper alloy - highly resistant to corrosion and season cracking. For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar. For use with two conductors in electrical power applications, grounding/bonding, and direct burial applications. Connectors are UL Listed and CSA Certified and are RoHS compliant. True Hex design allows for excellent position grip and assured torquing.

Product Specifications

    • LENGTH INCHES0.84
    • WIDTH INCHES0.5
    • DESCRIPTIONMechanical Split Bolt Connector
    • MANUFACTURERS PART NUMBERS500
    • TYPETwo Conductors
    • WEIGHT LBS0.03
    • TERMINAL SERIESS
    • TERMINAL STYLEReusable
    • WIRE SIZE16 str - 8 str
    • CERTIFICATIONSUL Listed, CSA Certified, Suitable for Direct Burial
    • VOLTAGE RATING600V, 90°C
    • APPLICATIONCommerical, Industrial, Residential, OEM
    • PACKAGE QUANTITY100
    • BRANDPenn-Union
    • ORIGINMADE IN USA
    • MATERIALCopper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!