+

Hex-Lok®, Gray, H2; 50/Crtn
Item #: WB236394
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Blue
- Gray
Gray
Customers Also Viewed
Hex-Lok®, Gray, H2 Hex-Lock Connectors. Versatile and cost-effective, Uni-Lok® connectors are designed to accept a wide range of wire combinations. Streamlined design for compact installations. Square-wire spring grabs and holds wires for secure connections. Long skirt covers stripped wires. Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs. Copper-to-copper connections only. 14-6 AWG 50/Box H2
Product Specifications
- LENGTH INCHES3.5
- WIDTH INCHES4.5
- HEIGHT INCHES2.63
- MANUFACTURERS PART NUMBER10-2H2
- WEIGHT LBS0.6
- PRODUCT DESCRIPTIONWire Connectors
- PACKAGE QUANTITY50
- BRANDGardner Bender®
- COLORGray
- PRODUCT FAMILYWing
- WIRE RANGE#14 - #6 AWG
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 04, 2014
There are no questions for this product.
Popular item in this category
Gardner Bender 25-2H2 Hex-Lok®, Gray, H2 - 15 pk.
Item #: B524480
Not Yet Rated
Usually ships in 3 to 6 days
$4.40

Hex-Lok®, Gray, H2; 50/Crtn
$6.8
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A