Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-089 WingGard®, Blue, #89 - 50 pk.

Gardner Bender 10-089 WingGard®, Blue, #89 - 50 pk.

Item #: WBB524716

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Blue

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiregard®, Blue, #89 - 50 pk.

Features
  • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design.
  • Wings are knurled for a sure grip and offset from centerline for greater twisting leverage.
  • Square-wire plated spring instantly adjusts to the shape and size of the splice.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Specifications

  • MANUFACTURERS PART NUMBER10-089
  • PRODUCT DESCRIPTIONWire Connectors
  • PACKAGE QUANTITY50
  • CERTIFICATIONSCanada & U.S.A UL Listed
  • BRANDGardner Bender®
  • COLORBlue
  • PRODUCT FAMILYWing
  • WIRE RANGE#14 - #6 AWG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 13-089 WingGard®, Blue, #89 - 100 pk.

Item #: B524335

Not Yet Rated

Ships same day.

$12.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-089 WingGard®, Blue, #89 - 50 pk.

Gardner Bender 10-089 WingGard®, Blue, #89 - 50 pk.

Item #: WBB524716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant