Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hh-3421-Bc Hand-Held Grabber Style B 9.33" L X 5.16" D X 1.71" H Wth Lcd Cutout w/Battery-Min Qty 5

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Hh-3421-Bc Hand-Held Grabber Style B 9.33" L X 5.16" D X 1.71" H Wth Lcd Cutout w/Battery-Min Qty 5

Item #: WBB562911

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($68.75)

Price: $13.75
Product Information
Customer Review
Product Q&A
Hh-3421-Bc Hand-Held Grabber Style B 9.33 L X 5.16 D X 1.71 H Wth Lcd Cutout w/Battery-Min Qty 5

Style B is a T-shaped enclosure that is available with/without 4.00 x 1.75 LCD coutout in the display area, and with/without a 9-volt/AA battery compartment. It is made out of ABS plastic in a light gray finish, with UL94V-O flammability rating.

Optional Accessories:

  • Tilt Stand: HH-3440-TS
  • Gasket: HH-3441-G
  • AA Battery Contact Kit: HH-3442-C
  • Belt Clip - Black: HH-3595-BCB
  • Belt Clip - Light Gray: HH-3595-BCG

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • MANUFACTURERS PART NUMBERHH-3421-BC
    • WEIGHT LBS0.63
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A9.33
    • DIMENSION B5.16
    • DIMENSION C1.71
    • DIMENSION D1.00
    • DIMENSION E8.99
    • DIMENSION F4.81
    • DIMENSION G1.46
    • BATTERYYes
    • SERIESB
    • STYLEB
    • LCD CUTOUTYes
    • TOP RECESSEDYes
    • BUTTONSNo
    • WEIGHT (Oz)9.30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!